Shop All High Speed Steel End Mills
Drill America
7/16"x1/2" HSS 4 Flute Single End Long End Mill
Mfr # DWCF714
Zoro # G1856035
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF714
- Zoro # G1856035
- UPC # 887861158077
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-3/4" |
Flute Length | 1-3/4" |
Milling Dia. | 7/16" |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 7/16, Shank Dia 1/2, Flute Length 1-3/4, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Curved Fine, 4-1/2in L, 1/64in Tip (7-SA)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49231)
- OTC Chain for Otc7401 Chain Wrench, 209200 (OTC209200)
- KO-KEN Die Holder 20mm 60mm 3/8 Sq. Drive (3132-20)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741400)
- Drill America End Mills