Shop All Ball End Mills
Drill America
7/16"x1/2" HSS 4 Flute Single End Ball End Mill
Mfr # DWCF1114
Zoro # G1756355
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Overall Length 3-1/16"
- Milling Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF1114
- Zoro # G1756355
- UPC # 887861158824
- Country of Origin China
- Category Ball End Mills
Dimensions
Overall Length | 3-1/16" |
Milling Dia. | 7/16" |
Flute Length | 1" |
Shank Size | 1/2" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Description
HSS, End Mills, Size 7/16, Shank Dia 1/2, Flute Length 1, O.A.L. 3-1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Hand Reamer Set, HSS, 16 Pcs (4LGU5)
- WESTWARD WESTWARD Tool Box, Steel, Black, 20 in W x 8 in D x 14 in H (44ZJ87)
- 3M DBI-SALA Battery Holster, 4-15/32" W, 7" L (1500090)
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0470" (3/64), Neck Dia.: 0.0455" (59447)
- Drill America End Mills