Shop All Carbide Burs
Drill America
7/16"x1" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF4
Zoro # G1748698
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Tree, Radius End Double Cut
- Shape Tree
- Cutter Dia. 7/16 in
- Length of Cut 1 in
- Trade Number SF-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF4
- Zoro # G1748698
- UPC # 887861119085
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16 in |
Length of Cut | 1 in |
Details
Cutting Edge Type | Tree, Radius End Double Cut |
Shape | Tree |
Trade Number | SF-4 |
Finish | Uncoated (Bright) |
Material | Carbide |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- MAKITA X-LOCK 4 1/2" Type 27 Flap Disc, 120 Gri (T-03953)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94009)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- DRILL AMERICA 5/16"x7/8" Cone Carbide Burr 1/4" Shank (DULSL2)
- DRILL AMERICA 3/8"x1-1/16" Cone Radius End Carbide Burr 1/4" Shank 6"OAL (DULSL3X6)
- DRILL AMERICA 3/4"x1-5/8" Flame Carbide Burr 1/4 Shank (DULSH7)
- DRILL AMERICA 3/16"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSC53)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- Drill America Carbide Burs