Shop All Carbide Burs
Drill America
7/16"x1" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC4
Zoro # G1752189
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cylindrical, Radius-End Double Cut
- Shape Cylindrical
- Cutter Dia. 7/16 in
- Length of Cut 1 in
- Trade Number SC-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSC4
- Zoro # G1752189
- UPC # 887861118835
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16 in |
Length of Cut | 1 in |
Details
Cutting Edge Type | Cylindrical, Radius-End Double Cut |
Shape | Cylindrical |
Trade Number | SC-4 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 5", P320 Grit, PK50 (AE23205032)
- METABO Cutting Wheel 3" x .040" x 3/8" - A60XP Super Slicer (655450000)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261055262)
- FLEX-HONE TOOL BC158600AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC158600AO)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- DRILL AMERICA 3/4"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF7)
- DRILL AMERICA 3/32"x1/4" SG61 Tree Carbide Burr 3/32" Shank (DULSG61)
- DRILL AMERICA 1/8"x3/16" Inverted Cone Carbide Burr 1/8" Shank (DULSN42)
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- DRILL AMERICA 1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB5)
- OSG Carbide Bur, Flame, 5/16 in. (851-3125)
- Drill America Carbide Burs