Shop All Carbide Burs
Drill America
7/16"x1" Cylindrical End Cut Carbide Burr 1/4 Shank
Mfr # DULSB4
Zoro # G1749818
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Cylindrical, End-Cut Double Cut
- Shape Cylindrical
- Cutter Dia. 7/16 in
- Length of Cut 1 in
- Trade Number SB-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSB4
- Zoro # G1749818
- UPC # 887861118675
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/16 in |
Length of Cut | 1 in |
Details
Cutting Edge Type | Cylindrical, End-Cut Double Cut |
Shape | Cylindrical |
Trade Number | SB-4 |
Material | Carbide |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 8 in., UF, SC, PK20 (61500176807)
- METABO Wire Wheel 3-1/2" x 5/8-11" Cup .023 Carbon Knot (655202000)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (69957398000)
- DEWALT 3" x .035" x 1/4" A36T fast cutting wheel (DW8708)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 1/8"x9/16" Cylindrical Carbide Burr 1/8" Shank (DULSC42)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- DRILL AMERICA 3/8"x1-1/16" Cone Radius End Carbide Burr 1/4" Shank 6"OAL (DULSL3X6)
- DRILL AMERICA 7/16"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC4)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- DRILL AMERICA 1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB5)
- Drill America Carbide Burs