Shop All Taper Pin Reamers
Drill America
7/16" to 1" Ball Joint Taper Reamer
Mfr # DWRBJR7/16
Zoro # G1753248
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Tapered
- Small End Dia. 7/16"
- Large End Dia. 1"
- Shank Dia. 1/2"
- Flute Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRBJR7/16
- Zoro # G1753248
- UPC # 887861293044
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Small End Dia. | 7/16" |
Large End Dia. | 1" |
Shank Dia. | 1/2" |
Flute Length | 4-1/2" |
Overall Length | 6-1/2" |
Size | 7/16" to 1" |
Reamer Size | 7/16" to 1" |
Taper Size | 1-1/2 per Foot |
Details
Flute Type | Tapered |
Material - Machining | High Speed Steel |
Item | Ball Joint Reamer |
Finish - Machining | Bright (Uncoated) |
Taper Angle Per Side | 7.15 Degrees |
Description
High Speed Steel Ball Joint Taper Reamers are for use in enlarging or deburring tapered holes. They are commonly used in ball joint studs and tie-rod ends. Ball Joint Taper Reamers can also be used in a 1/2" chuck by simply removing the T-handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Track Saw X-Large (KMA3700)
- GARANT Torque Screwdriver, Fixed Torque: 2.2Nm (211750 2,2)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short (WH-3/32)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14797)
- DRILL AMERICA #4/0 HSS Straight Flute Taper Pin Reamer (DWRRTP4/0)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- DRILL AMERICA #8 HSS Straight Flute Taper Pin Reamer (DWRRTP8)
- DRILL AMERICA #7 HSS Straight Flute Taper Pin Reamer (DWRRTP7)
- Drill America Taper Pin Reamers