Shop All Reduced Shank Drill Bits
Drill America
7/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank
Mfr # KFDRSD3/8X7/16
Zoro # G1923969
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFDRSD3/8X7/16
- Zoro # G1923969
- UPC # 887861036931
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 7/16" |
Overall Length | 5-1/2" |
Flute Length | 4-1/16" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, SAE, 31 pcs. (J1200-90ASD)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- DRILL AMERICA #35 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX635)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- DRILL AMERICA 1-25/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-25/64)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-3/8)
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- DRILL AMERICA 24.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD24.0MM)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD25/32)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- LDS INDUSTRIES Tool Trolley W/ Backrest (LDS3010001)
- Drill America Drill Bits