Shop All Hex Shank Drill Bits
Drill America
7/16" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX7/16
Zoro # G1838060
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Shank Size 1/4"
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFDHEX7/16
- Zoro # G1838060
- UPC # 887861293617
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 5-1/2" |
Drill Bit Size | 7/16" |
Shank Size | 1/4" |
Flute Length | 4-1/16" |
Details
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Item | Quick Change Drill Bit |
Shank Type | Hex |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Sand Cloth 150Grit (70171)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- WAGNER SPRAY TECH Wagner Spray Tech 1642677 Heat Gun 700 LCD Variable Temperature (1642677)
- GREENLEE Knock Out Driver Kit (7309SB)
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- DRILL AMERICA 13/64" Quick Change Hex Shank Drill Bit (KFDHEX13/64)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- DRILL AMERICA 7/64" Quick Change Hex Shank Drill Bit (KFDHEX7/64)
- DRILL AMERICA 1/2" Quick Change Hex Shank Drill Bit (KFDHEX1/2)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- DIABLO 7/16"x13" Auger Bit (DAG2020)
- Drill America Drill Bits