Shop All Counterbores
Drill America
7/16" HSS Solid Counterbore
Mfr # DEWCBRSOL7/16
Zoro # G1745855
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16"
- Overall Length 4-3/4"
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCBRSOL7/16
- Zoro # G1745855
- UPC # 887861129763
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 7/16" |
Overall Length | 4-3/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 3/8 Inch-24 UNF Drill Chuck for Power Tools (J3513A)
- MUTUAL INDUSTRIES Large Orange Rebar Cap 2" 100C (14640-2)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- RUBBERMAID COMMERCIAL Ashtray Kit (GRFG3965L10000)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- DRILL AMERICA 13/32"x1/4" Pilots for Counterbore (DEWPIL13/32X1/4)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DRILL AMERICA 7/32"x1/8" Pilots for Counterbore (DEWPIL7/32X1/8)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 19/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR19/32)
- Drill America Counterbores