Shop All Reduced Shank Drill Bits
Drill America
7/16" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3"
Mfr # DWDRSD3/8X7/16
Zoro # G1940035
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD3/8X7/16
- Zoro # G1940035
- UPC # 887861033718
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 7/16" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- K TOOL INTL 30 Lb Pull Telescoping Magnet Retriever (KTI-70909)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap 150TN/1002 Set CL TiN HSS 9PC #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52590)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6713)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-5/16)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-23/64)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (D/ARSD5/16)
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD11/16)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Drill Bit Point Angle: 118 Degrees (D/A3F1-5/16)
- DRILL AMERICA 1-33/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-33/64)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000 (1000A203)
- Drill America Drill Bits