Shop All Jobber Length Drill Bits
Drill America
7/16" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH7/16
Zoro # G1916917
product price: $15.65
/ea
Sold in multiples of 6 for $93.90
$93.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH7/16
- Zoro # G1916917
- UPC # 887861027915
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7/16" |
Overall Length | 5-1/2" |
Flute Length | 4-1/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Rabbeting Set, 1/4-Inch Shank (835.001.11)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/8)
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- DRILL AMERICA #25 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO25)
- DRILL AMERICA #11 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11)
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- DRILL AMERICA 21/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC21/64)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/64 (54086)
- Drill America Drill Bits