Shop All Plug Cutter Drill Bits
Drill America
7/16" HSS Hi-Shear Hollow Cutter
Mfr # TSC7/16HC
Zoro # G2002700
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16 in
- Material High Speed Steel
- Finish Bright
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # TSC7/16HC
- Zoro # G2002700
- UPC # 887861006217
- Country of Origin China
- Category Plug Cutter Drill Bits
Dimensions
Size | 7/16 in |
Details
Material | High Speed Steel |
Finish | Bright |
Cutting Direction | Right Hand |
Description
HSS, Hollow Cutter, Fastener Size: 7/16, D (Ref) .750, A (Ref) .4340 Fastener Type Hi-Shear, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" HSS 4MT Spiral Flute Bridge Reamer (DWRRB2INCH)
- URREA High leverage ratcheting to close retaining rings (364)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Plug Tap (DWT54929)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- DRILL AMERICA 1/4" HSS Hi-Shear Hollow Cutter (TSC1/4HC)
- DRILL AMERICA 3/8" HSS Hi-Shear Hollow Cutter (TSC3/8HC)
- FISCH Tennon / Plug Cutter (FSE-011187)
- NORTH AMERICAN TOOL Qc29009 Hex Cost Cutter (QC29009)
- FISCH Tennon / Plug Cutter (FSE-011033)
- FISCH Tennon / Plug Cutter (FSE-011149)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- Drill America Drill Bits