Shop All High Speed Steel End Mills
Drill America
7/16" HSS 4 Flute Double End End Mill
Mfr # BRCF214
Zoro # G1758665
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # BRCF214
- Zoro # G1758665
- UPC # 887861153652
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1" |
Overall Length | 4-1/8" |
Milling Dia. | 1-5/8" |
Shank Size | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
End Mills, Size 7/16, Shank Dia 1/2, Length of Cut 1, O.A.L. 4-1/8, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide (2892301)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- SP AIR 1" Impact Wrench, SP-1194DX-6 (SP-1194DX-6)
- IRWIN GROOVELOCK 6"" V JAW (4935351)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- DRILL AMERICA 1-1/2"x1" HSS 4 Flute Single End End Mill (DWCF360)
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- DRILL AMERICA 7/8"x1/2" HSS 4 Flute Single End End Mill (DWCF335)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- DRILL AMERICA 8mm HSS 4 Flute Double End End Mill (DWC8MM-4FDE)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460508)
- Drill America End Mills