Shop All Reduced Shank Drill Bits
Drill America
7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X7/16
Zoro # G1748357
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ACO3/8X7/16
- Zoro # G1748357
- UPC # 887861015462
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 7/16" |
Shank Dia. | 3/8" |
Overall Length | 5-1/2" |
Flute Length | 4-1/16" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 7/16, Dec. Equivalent .4375, Flute Length 4-1/16, Overall Length 5-1/2, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, Lug, 16-20mm (40 16-20)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- SMITH & WESSON Folding Knife, Fine, DropPoint, Blk, 3-1/4In (SWATMBCP)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent (2759-20)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD27/32)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F59/64)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD51/64)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO1INCH)
- DRILL AMERICA 27/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X27/64)
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- WESTWARD Silver/Deming Drill, 3/4, HSS, 118 Deg (4UM74)
- Drill America Reduced Shank Drill Bits