Shop All Cobalt End Mills
Drill America
7/16" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL314
Zoro # G1758680
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- End Mill Material Cobalt
- Finish Uncoated (Bright)
- End Mill Style Single End
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCTXL314
- Zoro # G1758680
- UPC # 887861161251
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 2-1/2" |
Milling Dia. | 7/16" |
Shank Size | 3/8" |
Flute Length | 13/16" |
Details
End Mill Material | Cobalt |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
Description
Cobalt Steel, End Mills, Size 7/16, Shank Dia 3/8, Flute Length 13/16, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- PROTO Alignment Pry Bar, 42" L, 1" W, 1" Dia. (J2128)
- SUNEX 38 Piece Mini Ratchet and Bit Set (9726)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (599-579-4)
- DRILL AMERICA 1/8" Cobalt 2 Flute Single End End Mill (DWCTXL304)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- Drill America End Mills