Shop All Carbide End Mills
Drill America
7/16" Carbide 4 Flute Single End End Mill
Mfr # MMO7/16-4FSE
Zoro # G1828498
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO7/16-4FSE
- Zoro # G1828498
- UPC # 887861162920
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-3/4" |
Milling Dia. | 7/16" |
Flute Length | 1" |
Shank Size | 7/16" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 7/16, Shank Dia 7/16, Flute Length 1, O.A.L. 2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (501179)
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- DRILL AMERICA 8" Flat Bastard File (DIC03566)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- DRILL AMERICA 1/16" Carbide 4 Flute Single End End Mill (MMO1/16-4FSE)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- DRILL AMERICA 5/8" Carbide 4 Flute Single End End Mill (MMO5/8-4FSE)
- DRILL AMERICA 13/64" Carbide 4 Flute Single End End Mill (MMO13/64-4FSE)
- DRILL AMERICA 5/32" Carbide 4 Flute Single End End Mill (MMO5/32-4FSE)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279537)
- Drill America End Mills