Shop All Countersinks
Drill America
7/16"-#30 HSS Threaded Shank Stop Countersink
Mfr # TSC7/16-30
Zoro # G1747194
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 7/16"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Pilot Dia. #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC7/16-30
- Zoro # G1747194
- UPC # 887861132794
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 7/16" |
Pilot Dia. | #30 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- BOSCH Hammer Drill Bit, PK5 (LBHX0025)
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- DRILL AMERICA 1/2"-1/4" HSS Threaded Shank Stop Countersink (TSC1/2-1/4)
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- DRILL AMERICA 1/4"-90 HSS 3 Flute Center Reamer (DEWCSK1/4-90)
- DRILL AMERICA 1"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-120)
- OSG Countersink, 1 FL, 82 deg., 1/8 in. (700-1251)
- Drill America Countersinks