Shop All Hex Dies
Drill America
7/16"-24 Carbon Steel Hex Die
Mfr # DWTSH7/16-24
Zoro # G1835367
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size 7/16"-24
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSH7/16-24
- Zoro # G1835367
- UPC # 887861106863
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 7/16"-24 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 5/16 (C19176)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/16 x 3 in. Slotted 3/16" (72113)
- DRILL AMERICA 3/16"-82 HSS Single Flute Countersink (DEWSFC3/16-82)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Left Hand Hex Die (DWTHX11412LH)
- DRILL AMERICA 1-1/2"-11-1/2" NPT Carbon Steel Hex Pipe Die (DWTHXNPT112)
- DRILL AMERICA m33x1.5 Carbon Steel Hex Die (DWTSMH33X1.5)
- DRILL AMERICA 2-7/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-7/8-8)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Hex Pipe Die (DWTHXNPT12)
- DRILL AMERICA 1/2"-20 Carbon Steel Hex Rethreading Die (DWTHX1220)
- WESTWARD Hex Rethreading Die, Carbon Steel, M10 (10T934)
- Drill America Hex Dies