Shop All Hand Taps
Drill America
7/16"-20x6" HSS Pulley Tap
Mfr # DWTET6X7/16-20
Zoro # G1815889
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Overall Length 6"
- Tap Style Pulley
- Tap Dimension Type Pulley Tap
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X7/16-20
- Zoro # G1815889
- UPC # 887861079815
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Tap Style | Pulley |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 7/1620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 6.40mm (C71269)
- DEWALT Marking Chalk, Standard, Black, 8 oz. (DWHT47056L)
- MAKITA 5" Variable Speed Random Orbit Sander with Case (BO5031K)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- DRILL AMERICA 3/4"-32 HSS Plug Hand Tap (DWTST3/4-32P)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Taper Hand Tap (DWTT30X2)
- DRILL AMERICA m10x1 HSS Metric Hand Tap (DWTSMT10X1)
- DRILL AMERICA 2-56 HSS Machine and Fraction Hand Tap Set (DWT54092)
- DRILL AMERICA 12-28 Carbon Steel Tap Set (DWTS12-28)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Plug Hand Tap (T/AP8X1.25)
- DRILL AMERICA 15/16"-18 HSS Plug Hand Tap (DWTST15/16-18P)
- Drill America Taps