Shop All Hand Taps
Drill America
7/16"-20 Carbon Steel Hand Tap Set
Mfr # DWTS7/16-20
Zoro # G1817088
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Tap Set
- Tap Style Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS7/16-20
- Zoro # G1817088
- UPC # 887861077484
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, 7/16"-20, Number of Flutes 4, Dec Equivilant 0.4375-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- LENOX Band Saw Blade, 13 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (1763837)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- DRILL AMERICA 6-32 Carbon Steel Hand Tap Set (DWTS6-32)
- DRILL AMERICA 3-56 Carbon Steel Hand Tap Set (DWTS3-56)
- DRILL AMERICA 3/8"-24 Carbon Steel Hand Tap Set (DWTS3/8-24)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Taper Hand Tap (DWTT4X.7)
- DRILL AMERICA 4-36 HSS Machine and Fraction Hand Bottoming Tap (DWT54141)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Taper Tap (DWT54393)
- CEDARBERG Model 790 Mini-Tapper R, 9"H Table Length, 8-1/2" x 6" W, 10lb (8200-001)
- Drill America Hand Taps