Shop All Round Dies
Drill America
7/16"-20 1"OD HSS Round Adjustable Die Standard
Mfr # DWTH1-71620
Zoro # G1811594
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH1-71620
- Zoro # G1811594
- UPC # 887861101608
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-20 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 6" Bi-Metal High Speed Steel Hole Saw (106152)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide (69-50MM)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18037TT)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (02565TF)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- DRILL AMERICA #12-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1228)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- DRILL AMERICA m8x1.25 1-1/2"OD HSS Round Die (DWTMR112-8X1.25)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-20UNF (400492)
- Drill America Round Dies