Shop All Round Dies
Drill America
7/16"-20 1" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH1-71620LH
Zoro # G1812574
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH1-71620LH
- Zoro # G1812574
- UPC # 887861102650
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-20 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) (DW4850)
- GENERAL TOOLS Detector Stud/Metal/Voltage (MSV100)
- GENERAL TOOLS Inspection Mirror, 9-5/8 in. L (560)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A31)
- DRILL AMERICA 1/2"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1220LH)
- DRILL AMERICA 3/8"-16 1" OD HSS Left Hand Round Adjustable Die (DWTH1-3816LH)
- DRILL AMERICA 5/16"-18 1" OD HSS Left Hand Round Adjustable Die (DWTH1-51618LH)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- DRILL AMERICA 1/4"-28 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1428LH)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- Drill America Dies