Shop All Round Dies
Drill America
7/16"-20 1-1/2"OD HSS Round Adjustable Die Standard
Mfr # DWTH112-71620
Zoro # G1811725
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH112-71620
- Zoro # G1811725
- UPC # 887861101707
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-20 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J10025L)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- CENTRAL TOOLS $Torque Multiplier 4:1 - 3/4"DR (CE6387)
- DRILL AMERICA 3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die (DWTNGH3/4DIE)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- DRILL AMERICA m6 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-6X.75)
- DRILL AMERICA 5/8"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5818)
- DRILL AMERICA 1/4"-18x1" OD HSS Round Adjustable Die Special (DWTSR1-1418)
- DRILL AMERICA m30x2.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X2.5)
- HOUGEN-OGURA 7/16 in. X 5/8 in. C Oblong Die, >1/4-3/8THK (75711)
- Drill America Dies