Shop All Hand Taps
Drill America
7/16"-14 Carbon Steel Taper Hand Tap
Mfr # DWTT7/16-14
Zoro # G1837990
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Taper
- Tap Style Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT7/16-14
- Zoro # G1837990
- UPC # 887861077415
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 7/16"-14, Number of Flutes 4, Dec Equivilant 0.4375-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- DRILL AMERICA 3/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F3/4)
- DREMEL Stainless Steel Cleaning And Polishing Moto Tool Kit 2 each (448)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- DRILL AMERICA 5/8"-11 Carbon Steel Taper Hand Tap (DWTT5/8-11)
- DRILL AMERICA 1"-8 Carbon Steel Taper Hand Tap (DWTT1-8)
- DRILL AMERICA 3/4"-10 Carbon Steel Taper Hand Tap (DWTT3/4-10)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-8 (DWT54923)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB8X1.25)
- DRILL AMERICA 6"-32x6" HSS Pulley Tap (DWTET6X6-32)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Hand Tap Set (DWTS1-3/8-6)
- Drill America Hand Taps