Shop All Round Dies
Drill America
7/16"-14 1-1/2"OD HSS Round Adjustable Die Standard
Mfr # DWTH112-71614
Zoro # G1814227
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-71614
- Zoro # G1814227
- UPC # 887861101691
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-14 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Standard |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1/4 12 Point 55mm 3/8 Sq. Drive (3305A-1/4)
- STAHLWILLE TOOLS Hvy Dty side cutter standard bevel L.160mm head polished handlesw/softer layers (66023160)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- DRILL AMERICA 5/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-51618)
- DRILL AMERICA 1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1420)
- DRILL AMERICA 5/8"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5818)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- DRILL AMERICA 1"-12 2" OD HSS Round Adjustable Die (DWTH2-112)
- DRILL AMERICA m10x1.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1.75)
- Drill America Dies