Shop All Countersinks
Drill America
7/16"-#12 HSS Threaded Shank Stop Countersink
Mfr # TSC7/16-12
Zoro # G1745846
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 7/16"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Pilot Dia. #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # TSC7/16-12
- Zoro # G1745846
- UPC # 887861132855
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 7/16" |
Pilot Dia. | #12 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (15612)
- ROBERTS Kicker, Knee (10-412-2)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- DRILL AMERICA 1"-60 HSS 4 Flute Machine Countersink (DEWMSK1-60)
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- DRILL AMERICA 3/8"-#30 HSS Threaded Shank Stop Countersink (TSC3/8-30)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- Drill America Countersinks