Shop All Jobber Length Drill Bits
Drill America
#70 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH70
Zoro # G1923016
product price: $5.49
/ea
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #70
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH70
- Zoro # G1923016
- UPC # 887861027274
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #70 |
Overall Length | 1-1/4" |
Flute Length | 3/8" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer Case Assembly, 3/4 (2145-D727)
- M.A. FORD 5/8 90 Multi-Fl Cs Tin (79T062503)
- AMPG Double Stem Dial Indicator Point, Long (Z9336SS)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- DRILL AMERICA 3/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/32)
- DRILL AMERICA 1.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO1.00)
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- DRILL AMERICA 19/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC19/64)
- DRILL AMERICA #36 HSS Left Hand Jobber Length Drill Bit (DWDLH36)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0472)
- Drill America Drill Bits