Shop All Taper Pin Reamers
Drill America
#7 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP7
Zoro # G1923664
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 13/32"
- Flute Length 4-7/16"
- Overall Length 6-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTP7
- Zoro # G1923664
- UPC # 887861147859
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 13/32" |
Flute Length | 4-7/16" |
Overall Length | 6-5/16" |
Size | #7 |
Reamer Size | #7 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 7, Shank Dia 13/32, Short End .3297, Large End .4220, Flute Length 4-7/16, O.A.L. 6-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Lathe Cover, 39-3/8 in. Lx5-29/32 in. W (AR-1000H150)
- STEEL GRIP LONG NOSE PLIER 8"" SG (2261758)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- DRILL AMERICA #2 HSS Straight Flute Taper Pin Reamer (DWRRTP2)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- Drill America Reamers