Shop All Jobber Length Drill Bits
Drill America
#7 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH7
Zoro # G1922989
Sold in multiples of 12 for $57.00
$57.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #7
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDLH7
- Zoro # G1922989
- UPC # 887861026642
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #7 |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 4 Awg Die For Ek410 (KC4-4)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- BOSCH Angle Grinder, 5" Wheel, Type 1A, 18V DC (GWS18V-10N)
- EUROBOOR Pilot Pin, 1" Depth of Cut (IBC.85)
- DRILL AMERICA 3/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/16)
- DRILL AMERICA 5/16" HSS Polished Jobber Length Drill Bit, Shank Type: Round (D/AP5/16)
- DRILL AMERICA 31/64" HSS Polished Jobber Length Drill Bit, Shank Type: Round (DWDP31/64)
- DRILL AMERICA #7 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7)
- DRILL AMERICA #7 Tin Coated Jobber Length Drill Bit (DWDTN7)
- DRILL AMERICA G Cobalt Jobber Length Drill Bit (DWDCOG)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.50mm (46471)
- Drill America Drill Bits