Shop All High Speed Jobber Drill Bits
Drill America
#7 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8"
Mfr # DWDN7
Zoro # G1812048
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #7
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN7
- Zoro # G1812048
- UPC # 887861016902
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #7 |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | #7 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- CAMPBELL HAUSFELD Caulk Gun, Air Powered (PL155800AV)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036MD)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- DRILL AMERICA 15/64" HSS Polished Jobber Length Drill Bit (DWDP15/64)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN15/32)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN23)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN36)
- DRILL AMERICA 4.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM4.00)
- DRILL AMERICA #19 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2-1/8" (DWDN19)
- IRWIN 53 X 1-7/8 in. L High Speed Steel Wire Gauge Bit 1 pc (81153ZR)
- Drill America High Speed Jobber Drill Bits