Shop All High Speed Jobber Drill Bits
Drill America
#7 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD7
Zoro # G1824709
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #7
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD7
- Zoro # G1824709
- UPC # 887861035897
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #7 |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | #7 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH CENTER 1/2 X 6" (MY24003)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/4-E (C72016)
- SUBURBAN Precision V-Block, 3"x4"x3 (VB-334)
- CS UNITEC Ceramic Grinding Belt Sleeve, 40 Grit (42440)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DRILL AMERICA #8 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD8)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA #22 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN22)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4" (DWDN25/64)
- DRILL AMERICA #4 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP4)
- Drill America Drill Bits