Shop All Chucking Reamers
Drill America
#7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor
Mfr # DWRSRA7TS
Zoro # G1922797
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRSRA7TS
- Zoro # G1922797
- UPC # 887861152976
- Country of Origin China
- Category Chucking Reamers
Dimensions
Reamer Size | #7 |
Shank Dia. | 3MT |
Overall Length | 11" |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Shank Type - Machining | Taper |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Taper Shank Arbor, Size 7, Fitting from-to 1-5/161-21/32, Shank Dia 7/8, O.A.L. 11, Shank 3MT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Nozzle (79SGN13)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA2)
- DRILL AMERICA 1/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/8)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- DRILL AMERICA #10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor (DWRSRA10TS)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- DRILL AMERICA #9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor (DWRSRA9TS)
- M.A. FORD .1950 Reamer (27219500)
- Drill America Reamers