Shop All Jobber Length Drill Bits
Drill America
#69 HSS Polished Jobber Length Drill Bit
Mfr # D/AP69
Zoro # G1946700
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #69
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AP69
- Zoro # G1946700
- UPC # 887861001700
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #69 |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 66 Piece SAE/Metric Master Mechanics Tool Set (752017)
- CRAFTSMAN Sockets, 3/8" Drive 6mm 6 Point Shallow (CMMT43516)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- MASTER APPLIANCE CHISEL TIP 1MM /UT40SI (MA91-01-01)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- DRILL AMERICA #58 Cobalt Jobber Length Drill Bit (DWDCO58)
- DRILL AMERICA #43 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO43)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (D/AP17/64)
- DRILL AMERICA 29/64" Cobalt Jobber Length Drill Bit (DWDCO29/64)
- DRILL AMERICA #47 Cobalt Jobber Length Drill Bit (DWDCO47)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4138)
- Drill America Drill Bits