Shop All High Speed Jobber Drill Bits
Drill America
#69 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2"
Mfr # D/AN69
Zoro # G1830817
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #69
- Overall Length 1-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AN69
- Zoro # G1830817
- UPC # 887861003254
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #69 |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Drill Bit Size | #69 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ ENGINEERING TOOLS PVT LTD 10LB Sledgehammer (ESH-1036F)
- KNIPEX 12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A41)
- 3M Super Duty Rubbing Compound, 1 Gallon (MMM5955)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/16-18 Nc (95105)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-1/16" (DWDN7/16)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- DRILL AMERICA 3.25mm HSS Jobber Length Drill Bit (DWDMM3.25)
- DRILL AMERICA O HSS Black Oxide Jobber Length Drill Bit (DWDNO)
- Drill America Drill Bits