Shop All High Speed Jobber Drill Bits
Drill America
#68 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN68
Zoro # G1818384
product price: $0.94
/ea
Sold in multiples of 24 for $22.56
$22.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #68
- Overall Length 1-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN68
- Zoro # G1818384
- UPC # 887861017510
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #68 |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Drill Bit Size | #68 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- EKLIND 20mm Long Hex L Key (14604)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (7DF42)
- DRILL AMERICA 1-1/2"-82 HSS Single Flute Countersink (DEWSFC1-1/2-82)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/8)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN24)
- DRILL AMERICA W HSS Black Oxide Jobber Length Drill Bit (DWDNW)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- DRILL AMERICA #18 HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP18)
- Drill America High Speed Jobber Drill Bits