Shop All High Speed Jobber Drill Bits
Drill America
6.75mm HSS Jobber Length Drill Bit
Mfr # DWDMM6.75
Zoro # G1833048
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 6.75mm
- Overall Length 109.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM6.75
- Zoro # G1833048
- UPC # 887861023153
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 6.75mm |
Overall Length | 109.00mm |
Flute Length | 73.00mm |
Drill Bit Size | 6.75mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Precision Knife Safety Caps for Medium Hobby Duty Knives Fit K2, 5pcs (102)
- BAREBONES LIVING No. 6 Field Knife - CS (HMS-2118)
- METALPRO Round Punch/Die Set (MP8016)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M5x0.8 (404808)
- DRILL AMERICA 7.30mm HSS Jobber Length Drill Bit (DWDMM7.30)
- DRILL AMERICA 7.20mm HSS Jobber Length Drill Bit (DWDMM7.20)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/32)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN56)
- DRILL AMERICA P HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPP)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- Drill America High Speed Jobber Drill Bits