Shop All Taper Length Drill Bits
Drill America
#67 HSS Taper Length Drill Bit
Mfr # DWDTL67
Zoro # G1941234
product price: $4.35
/ea
Sold in multiples of 12 for $52.20
$52.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL67
- Zoro # G1941234
- UPC # 887861056489
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #67 |
Overall Length | 2" |
Flute Length | 3/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/16" HSS 135 Deg. Jobber Length Drill Bit (401J54)
- GEDORE Hexagon Allen Key, Extra Long, 4mm (42 EL 4)
- MITUTOYO Dial Thickness Gage, Flat, 0-0.0500 In (7326ACAL)
- POWERBUILT 9Pc SAE Longarm Ballend Hex Key Set (640081)
- DRILL AMERICA 1/32" HSS Taper Length Drill Bit (DWDTL1/32)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- DRILL AMERICA 5/64" HSS Taper Length Drill Bit (DWDTL5/64)
- DRILL AMERICA 1-1/16" HSS Taper Length Drill Bit (DWDTL1-1/16)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- OSG Taper L Drill Bit, 140.00mm L, 8.00mm dia. (8710640)
- Drill America Drill Bits