Shop All High Speed Jobber Drill Bits
Drill America
#67 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN67
Zoro # G1824106
product price: $0.99
/ea
Sold in multiples of 24 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #67
- Overall Length 1-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN67
- Zoro # G1824106
- UPC # 887861017503
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #67 |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Drill Bit Size | #67 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORXPLUS 25IP 70mm 1/4 Hex Drive (121T.70-25IP)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302472)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- SK HAND TOOLS Breaker Bar, 15" 3/8" Drive Flex Breaker (45155)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- DRILL AMERICA 4.30mm HSS Jobber Length Drill Bit (DWDMM4.30)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN24)
- DRILL AMERICA .85mm HSS Jobber Length Drill Bit (DWDMM.85)
- Drill America Drill Bits