Shop All Taper Length Drill Bits
Drill America
#66 HSS Taper Length Drill Bit
Mfr # DWDTL66
Zoro # G1936410
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL66
- Zoro # G1936410
- UPC # 887861056472
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #66 |
Overall Length | 2" |
Flute Length | 3/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Flute Length: 3-7/16" (D/AA/CX1211/32)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- DRILL AMERICA 1/32" HSS Taper Length Drill Bit (DWDTL1/32)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- DRILL AMERICA #31 HSS Taper Length Drill Bit (DWDTL31)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC 5/64 (C09096)
- Drill America Taper Length Drill Bits