Shop All High Speed Jobber Drill Bits
Drill America
#66 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2"
Mfr # D/AN66
Zoro # G1807708
product price: $1.65
/ea
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #66
- Overall Length 1-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN66
- Zoro # G1807708
- UPC # 887861003223
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #66 |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Drill Bit Size | #66 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Trowel Outside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-355)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- PROTO Breaker Bar, 1" Drive Size, 27" Length (J5868)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- DRILL AMERICA #79 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN79)
- DRILL AMERICA 1/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/16)
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP33)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/8)
- DRILL AMERICA J HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDJ)
- Drill America Drill Bits