Shop All High Speed Jobber Drill Bits
Drill America
.65mm HSS Jobber Length Drill Bit
Mfr # DWDMM.65
Zoro # G1814367
product price: $0.87
/ea
Sold in multiples of 12 for $10.44
$10.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 0.65mm
- Overall Length 26.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM.65
- Zoro # G1814367
- UPC # 887861022101
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 0.65mm |
Overall Length | 26.00mm |
Flute Length | 10.00mm |
Drill Bit Size | .65mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Ratcheting Terminal Crimper, 8.7 in. (KE324672)
- MILWAUKEE TOOL 1-1/2 Ice Hardened Hole Saw (49-56-0082)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 3 Phase (3AA25)
- DRILL AMERICA #44 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/8" (DWDN44)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- DRILL AMERICA 16.00mm HSS Jobber Length Drill Bit (DWDMM16.00)
- DRILL AMERICA 19.50mm HSS Jobber Length Drill Bit (DWDMM19.50)
- DRILL AMERICA #31 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31)
- DRILL AMERICA #46 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN46)
- DRILL AMERICA P HSS Polished Jobber Length Drill Bit (D/APP)
- Drill America High Speed Jobber Drill Bits