Shop All High Speed Jobber Drill Bits
Drill America
#65 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN65
Zoro # G1837485
Sold in multiples of 24 for $23.76
$23.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #65
- Overall Length 1-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDN65
- Zoro # G1837485
- UPC # 887861017480
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #65 |
Overall Length | 1-1/2" |
Flute Length | 5/8" |
Drill Bit Size | #65 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 3mm (80163)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4 (53580)
- KESON Measuring Wheel, 0.305M, 9999.9M (RR10M)
- KODIAK CUTTING TOOLS .626 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484809)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- DRILL AMERICA #53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN53)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN58)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN1/8)
- DRILL AMERICA .45mm HSS Jobber Length Drill Bit (DWDMM.45)
- DRILL AMERICA .65mm HSS Jobber Length Drill Bit (DWDMM.65)
- Drill America High Speed Jobber Drill Bits