Shop All High Speed Jobber Drill Bits
Drill America
#64 HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand
Mfr # DWDN64
Zoro # G1818725
product price: $0.57
/ea
Sold in multiples of 24 for $13.68
$13.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #64
- Overall Length 1-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN64
- Zoro # G1818725
- UPC # 887861017473
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #64 |
Overall Length | 1-1/2" |
Flute Length | 5/8" |
Drill Bit Size | #64 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 9/16" (1218RCS)
- TRUPER SLEDGE HANDLE WOOD 30""L (MG-MD-6/16H-30)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN49)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- DRILL AMERICA 7.20mm HSS Jobber Length Drill Bit (DWDMM7.20)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN65)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4" (DWDN1/64)
- DRILL AMERICA #25 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN25)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN20)
- Drill America High Speed Jobber Drill Bits