Shop All Reduced Shank Drill Bits
Drill America
63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F63/64
Zoro # G800482546
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 63/64"
- Shank Type 3-Flat
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 63/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F63/64
- Zoro # G800482546
- UPC # 887861294560
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 63/64" |
Size | 63/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 in |
Details
Shank Type | 3-Flat |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Decimal Equivalent | 0.9844 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Metric Equivalent | 25.00376 mm |
Point Type | Split |
Style | Reduced Shank |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20x Transit Level Package (DW092PK)
- LOCK TECHNOLOGY Lock Pick Kit Grand Master (620)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- DRILL AMERICA 35/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR35/64)
- DRILL AMERICA 3/4" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X3/4)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD19/32)
- DRILL AMERICA 9/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X9/16)
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- DRILL AMERICA 1-11/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-11/32)
- VIM PRODUCTS Magnetic Plug Weld Tool (VIMMPWT)
- Drill America Reduced Shank Drill Bits