Shop All Counterbores
Drill America
61/64"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR61/64
Zoro # G1745329
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 61/64"
- Overall Length 6-3/8"
- Finish Uncoated (Bright)
- Shank Type Straight
- Size- Decimal 0.953125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR61/64
- Zoro # G1745329
- UPC # 887861129381
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 61/64" |
Overall Length | 6-3/8" |
Size- Decimal | 0.953125 in |
Shank Size | 3/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- KO-KEN Socket 7mm Double Square 26mm 3/8 Sq. Drive (3415M-7)
- TRUE TEMPER Sledge Hammer, 6 lb., Hickory, 36 (20184800)
- SK HAND TOOLS Socket Set, 15 Piece Classic 3/8" Drive (94516)
- DRILL AMERICA 7/16"x1/8" Pilots for Counterbore (DEWPIL7/16X1/8)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- DRILL AMERICA 2-1/4"x1/2" Pilot Hole HSS Straight Shank Counterbore (DEWCBR2-1/4)
- DRILL AMERICA 1/4"x3/16" Pilots for Counterbore (DEWPIL1/4X3/16)
- DRILL AMERICA 23/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/32)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- Drill America Porting Tools & Counterbores