Shop All Taper Shank Drill Bits
Drill America
61/64" HSS 3MT Taper Shank Drill Bit
Mfr # DWDTS61/64
Zoro # G1920426
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 61/64"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS61/64
- Zoro # G1920426
- UPC # 887861048484
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 61/64" |
Overall Length | 11" |
Flute Length | 6-3/8" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Economy Mortar Stand (BC293)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- WESTWARD 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (21WM21)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- DRILL AMERICA 17/32" HSS 1MT Taper Shank Drill Bit (DWDTS17/32-1MT)
- DRILL AMERICA 5/8" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO5/8)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 2 (C12365)
- Drill America Taper Shank Drill Bits