Shop All Drill Bit Sets
Drill America
#61-#80 20 Piece HSS Jobber Length Drill Bit Set
Mfr # DWD20J-SET
Zoro # G1736204
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Flutes 2
- Point Type Conventional Point
- Drill Bit Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD20J-SET
- Zoro # G1736204
- UPC # 887861038546
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Number of Flutes | 2 |
Point Type | Conventional Point |
Item | Jobber Drill Bit Set |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 118 Degrees |
Shank Type | Round |
Number of Pieces | 20 |
Drill Bit Grouping | Drill Bit Set |
Description
HSS, Jobber Length, Set, 20 pc Set, Size and Description 6180 Wire Gage Sizes, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 31/64 (C23022)
- KIPP Cam Lever Adjustable Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0006.95011AEX30)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-0239)
- CHANNELLOCK 13 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (414)
- DRILL AMERICA 1/16"-1/2"x64ths HSS 29Pc. Screw Machine Drill Bit Set (DWD29S-SET)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2 HSS Jobber Drill Bit Set 115Pc.(1/64's) (D/A115J-SET)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- DRILL AMERICA 1/16 - 1/4 Cobalt Steel Jobber Drill Bit Set (D/A13J-CO-SET)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- DRILL AMERICA 1.00-7.00mm x.5mm 13Pc. HSS Jobber Length Drill Bit Set (DWD4013-SET)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 3Pc Set Includes 5/8" 3/4" 1" Overall Length 6 (38603)
- Drill America Drill Bit Sets