Shop All High Speed Steel Chucking Reamers
Drill America
.6080 HSS Straight Shank Chucking Reamer
Mfr # DWRR.6080
Zoro # G1722028
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Size 0.608
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRR.6080
- Zoro # G1722028
- UPC # 887861144810
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.608 |
Reamer Size | 0.6080" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL King Tool 422-KTD01 Ki Ktd01 Magnum Tip Drill Set (422-KTD01)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Male Hose to Male Pipe Thread Connector 1/2 NPT Pac of 4 (8450-18)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 9/16" (KTI-41318)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- DRILL AMERICA 5/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/16)
- DRILL AMERICA .4090 HSS Straight Shank Chucking Reamer (DWRR.4090)
- DRILL AMERICA 1-5/8" HSS Spiral Flute Shell Reamer (DWRRSS1-5/8)
- DRILL AMERICA 1-15/16" HSS Spiral Flute Shell Reamer (DWRRSS1-15/16)
- DRILL AMERICA .1255 HSS Straight Shank Chucking Reamer (DWRR.1255)
- DRILL AMERICA .1240 HSS Dowel Pin Reamer (DWRRDP.1240)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- Drill America Reamers