Shop All Jobber Length Drill Bits
Drill America
#60 HSS Polished Jobber Length Drill Bit
Mfr # D/AP60
Zoro # G1951129
product price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #60
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AP60
- Zoro # G1951129
- UPC # 887861001618
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #60 |
Overall Length | 1-5/8" |
Flute Length | 11/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.50Mm Overall Length 19Mm (92711)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- POWERWELD F-Clamp, 10" (F-1200-10)
- DRILL AMERICA 21/64" Tin Coated Jobber Length Drill Bit (DWDTN21/64)
- DRILL AMERICA 1/4" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/4)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP7/16)
- DRILL AMERICA #32 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO32)
- DRILL AMERICA #3 Cobalt Jobber Length Drill Bit (DWDCO3)
- DRILL AMERICA 1/32" HSS Polished Jobber Length Drill Bit (D/AP1/32)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11.00mm (45345)
- Drill America Jobber Length Drill Bits