Shop All Taper Pin Reamers
Drill America
#6/0 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH6/0
Zoro # G1941940
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 3/32"
- Flute Length 15/16"
- Overall Length 1-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPH6/0
- Zoro # G1941940
- UPC # 887861147958
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 3/32" |
Flute Length | 15/16" |
Overall Length | 1-15/16" |
Size | #6/0 |
Reamer Size | #6/0 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 6/0, Shank Dia 3/32, Short End .0611, Large End .0806, Flute Length 15/16, O.A.L. 1-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die, 1/2 In (6XZ85)
- WILLIAMS Pipe Chain Wrench, 6 in Pipe (40224)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6111)
- DRILL AMERICA #6 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6)
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- DRILL AMERICA #7 HSS Straight Flute Taper Pin Reamer (DWRRTP7)
- DRILL AMERICA #8 HSS Straight Flute Taper Pin Reamer (DWRRTP8)
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- DRILL AMERICA #1 HSS Helical Flute Taper Pin Reamer (DWRRTPH1)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- Drill America Taper Pin Reamers